Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 11 mm, Metric
Mfr # SIB23211
Zoro # G900618142
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 11 mm
- SAE or Metric Metric
- Overall Length 2.95 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB23211
- Zoro # G900618142
- UPC # 20209999103
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 11 mm |
Overall Length | 2.95 in. |
Exposed Bit Length | 1.5 in. |
Pin Hole Diameter | 5.3 mm |
Tip Size | 11 mm |
Drive End Diameter | 0.94 in. |
Details
SAE or Metric | Metric |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.54 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Universal Router Plate with Replacement Screws and Plastic Insert Rings (14104)
- WESTWARD C-Clamp, 3", Iron, Regular Duty, 1800 lb. (2HUN2)
- METABO Battery Adapter For Li-Ion 18V (PA 14.4-18 LED-USB)
- STARRETT Hidden Edge Utility Knife (67584)
- TEKTON 1/2 Inch Drive x E18 External Star Impact Socket (SID22418)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 7/15 in, SAE (SIB22211)
- TEKTON 1/2 Inch Drive x E20 External Star Impact Socket (SID22420)
- TEKTON 1/2 Inch Drive x E16 External Star Impact Socket (SID22416)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/4 in, SAE (SIB22206)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 10 mm, Metric (SIB23210)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG8)
- Tekton Sockets & Ratchets