Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 10 mm, Metric
Mfr # SIB23210
Zoro # G600618251
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 10 mm
- SAE or Metric Metric
- Overall Length 2.95 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SIB23210
- Zoro # G600618251
- UPC # 20209999134
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 10 mm |
Overall Length | 2.95 in. |
Pin Hole Diameter | 5.3 mm |
Tip Size | 10 mm |
Drive End Diameter | 0.94 in. |
Exposed Bit Length | 1.5 in. |
Details
SAE or Metric | Metric |
Item | Hex Impact Bit Socket |
Material | Steel |
Color | Black |
Hex Shank Across Points | 0.45 in. |
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES 10 Mechancis Pro Vise (28814)
- PALADIN 4 1/4 in Cable Stripper 1/4 in (1283)
- WILLIAMS Williams Ratchet Combo Wrench Set, 12 pcs., Metric (MWS-12RC)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 7/15 in, SAE (SIB22211)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 8 mm, Metric (SIB23208)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/4 in, SAE (SIB22206)
- TEKTON 1/2 Inch Drive x T50 Torx Impact Bit Socket (SIB24250)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9 mm, Metric (SIB23209)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 6 mm, Metric (SIB23206)
- TEKTON 1/2 Inch Drive x T40 Torx Impact Bit Socket (SIB24240)
- Tekton Impact Bit Sockets