Shop All Crowfoot Socket Wrench Sets
Tekton
1/2 in. Drive 8 pcs, Chrome
Mfr # WCF90406
Zoro # G600844674
product price: $223.00
/ea
Free Shipping & Returns
$223.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Finish Chrome
- Number of Pieces 8
- Color Chrome
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCF90406
- Zoro # G600844674
- UPC # 20209996584
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 1/2 in. |
Details
Finish | Chrome |
Number of Pieces | 8 |
Color | Chrome |
Material | Chrome-Plated Steel |
Description
These TEKTON WCF90406 1/2 in. Drive Crowfoot Wrench Set, 8-pc. are the high-quality tools you need to tackle your project. They come in a wide range of sizes that can be used for all kinds of applications. The wrenches are optimized for both access and strength by using steel only where it matters and eliminating excess. The wrench set comes with eight pieces total, including one 1 9/16", one 1 5/8", one 1 11/16", one 1 3/4", one 1 13/16", one 1 7/8", one 1 15/16" and two inch wrenches. These Tekton WCF90406 Crowfoot Wrench Set is what you have been looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M6x1 (404809)
- FASTTRACK RJ11/RJ45 Crimping Tool with Cable Stripper (FA260351)
- BEST LOOK Razor Scraper (GS50-DIB)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) with Key (WCF91120)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) (WCF90121)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF94101)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) (WCF90120)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) with Rack (WCF92120)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF93101)
- V-8 TOOLS 3/8" Drive Crowsfoot Wrench Set, SAE, 3/8in, 11 pcs., SAE, Open End, Full Polish (7711)
- Tekton Sockets & Ratchets