Shop All Crowfoot Socket Wrench Sets
Tekton
1/2 in. Drive 21 pcs, Chrome
Mfr # WCF92601
Zoro # G200844746
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Finish Chrome
- Number of Pieces 21
- Material Chrome-Plated Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCF92601
- Zoro # G200844746
- UPC # 20209995303
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 1/2 in. |
Details
Finish | Chrome |
Number of Pieces | 21 |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. Contains 21-pc. crowfoot wrenches: 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 inch, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32 mm; Storage rack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 7 in Wire Stripper 2 to 2.4mm Outer Jacket (PA1171)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 1/2" (14-1216)
- AVEN Pliers Chain, Nose, 6", Ser. Jaws (10333)
- CENTURY DRILL & TOOL 5" Bi-Metal Hole Saw Shark Tooth (05074)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) with Key (WCF91120)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF93101)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) (WCF90120)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF94101)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) with Rack (WCF92120)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) (WCF90121)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49001CF)
- Tekton Sockets & Ratchets