Shop All Crowfoot Socket Wrench Sets
Tekton
1/2 in. Drive 16 pcs, Chrome
Mfr # WCF90404
Zoro # G700844703
Free Shipping & Returns
$372.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Finish Chrome
- Number of Pieces 16
- Color Chrome
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WCF90404
- Zoro # G700844703
- UPC # 20209996867
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 1/2 in. |
Details
Finish | Chrome |
Number of Pieces | 16 |
Color | Chrome |
Material | Chrome-Plated Steel |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. Contains 16-pc. crowfoot wrenches: 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDCO)
- CLC WORK GEAR ELECTRICIAN POUCH 21PKT (1509)
- MIDWEST FASTENER #8-32 x 7/8" Black Plastic Coarse Thread Knurled Knobs 4PK (78144)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use graphite Refill Leads, 10 graphite (30403)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 32-Piece (5/16 - 1-1/16 in., 8-27 mm) (WCF90321)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) with Rack (WCF92120)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF94102)
- TEKTON 3/8 In. Drive 6-Pt. Flare Nut Crowfoot Wrench Set, 32-Pc 5/16 - 1-1/16 in., 8-27 mm w/Racks (WCF92320)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) with Key (WCF91120)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF94101)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49002CF)
- Tekton Sockets & Ratchets