Shop All Crowfoot Socket Wrench Sets
Tekton
1/2 in. Drive 10 pcs, Chrome
Mfr # WCF90401
Zoro # G300844714
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Finish Chrome
- Number of Pieces 10
- Color Chrome
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCF90401
- Zoro # G300844714
- UPC # 20209996836
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 1/2 in. |
Details
Finish | Chrome |
Number of Pieces | 10 |
Color | Chrome |
Material | Chrome-Plated Steel |
Description
Tekton's WCF90401 1/2 in. Drive Crowfoot Wrench Set is the essential tool for reaching tight spaces. It comes with 10 crowfoot wrenches that are made to fit into tight spaces where other tools can't reach. Made from 4140 Chromium-Molybdenum steel, these wrenches are optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Tekton's WCF90401 1/2 in. Drive Crowfoot Wrench Set provides you with the best solution for tight spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #6 (C22709)
- MAASDAM Hook Kit, for 7973-1/4" Hook (7977J)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230B)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 51/64 (C20669)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 18-Piece (8-27 mm) with Rack (WCF92220)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 32-Piece (5/16 - 1-1/16 in., 8-27 mm) (WCF90321)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 21-Piece (5/16-3/4 in., 8-19 mm) (WCF90320)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) with Rack (WCF92120)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF95101)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF93102)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49004CF)
- Tekton Crowfoot Socket Wrench Sets