Tekton

1/2" Drive x 10" Impact Extension Bar (Discontinued)


This Product is Discontinued
Shop for all Impact Wrench Accessories

Key Features

  • Width 1 in.
  • Length 9.8 in.
  • Weight 0.93 lb.
  • Accessory Type Impact Extension,1/2" Dr x 10"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1 in.
Length 9.8 in.

Details

Item Impact Extension,1/2" Dr x 10"
Weight 0.93 lb.
Accessory Type Impact Extension,1/2" Dr x 10"

Description

Impact Extension,1/2 In. Dr x 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.