Shop All Socket Sets
Tekton
1/2" Drive SAE, Metric, 58 pcs
Mfr # SKT25301
Zoro # G1176754
original price:
$221.99
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (11) 1/2" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (11) 1/2" Drive Deep 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (15) 1/2" Drive 6 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (15) 1/2" Drive Deep 6 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (1) 1/2" Drive 90 Tooth Quick Release Ratchet: 10-1/2"; (1) 1/2" Drive Breaker Bar: 18"; (2) 1/2" Drive Extension Bars: 3", 10"; (1) Universal Joint 1/2" Drive; (1) Storage Case
- Overall Length 20.2 in
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Number of Pieces 58
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SKT25301
- Zoro # G1176754
- UPC # 020209007518
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 20.2 in |
Drive Size | 1/2" |
Width | 12.5 in. |
Height | 3.6 in. |
Details
Item | Socket and Ratchet Set |
Includes | (11) 1/2" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (11) 1/2" Drive Deep 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (15) 1/2" Drive 6 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (15) 1/2" Drive Deep 6 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (1) 1/2" Drive 90 Tooth Quick Release Ratchet: 10-1/2"; (1) 1/2" Drive Breaker Bar: 18"; (2) 1/2" Drive Extension Bars: 3", 10"; (1) Universal Joint 1/2" Drive; (1) Storage Case |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Number of Pieces | 58 |
SAE or Metric | SAE, Metric |
Measurement Type | SAE, Metric |
Weight | 22.43 lb. |
Description
Socket-Ratchet Set,58 pcs.,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15920)
- WESTWARD Laser Distance Measurer, 2in. to 180 ft. (38YG97)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10S)
- KO-KEN Ratchet Head 165mm 3/4 Sq. Drive (6749-HEAD)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91214)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SHD91218)
- TEKTON 1/4, 3/8 Inch Drive Universal Joint Socket Set, 33-Piece (1/4-3/4 in., 6-19 mm) (SHD99301)
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91114)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 52-Piece (3/8-1 in., 10-24 mm) (SHD92213)
- TEKTON 1/2 Inch Drive 6-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92009)
- SUNEX 3/8" Drive 4 Piece SAE Universal Spark Plug Socket Set (8844)
- Tekton Socket Sets