Shop All Impact Sockets
This Product is Discontinued
Tekton
1/2" Drive Impact Socket Black Phosphate (Discontinued)
Mfr # 4936
Zoro # G8861358
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.2"
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 4936
- Zoro # G8861358
- UPC # 020209049365
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.2" |
Size | 36mm |
Width | 1.7 in. |
Length | 3.2 in. |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Item | Impact Socket |
Finish | Black Phosphate |
Weight | 1.4 lb. |
Description
1/2 Inch Drive x 36 mm Deep 6-Point Impact Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.