Shop All Impact Sockets
This Product is Discontinued
Tekton
1/2" Drive Impact Socket Black Phosphate (Discontinued)
Mfr # 47762
Zoro # G8860332
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.9"
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 47762
- Zoro # G8860332
- UPC # 020209477625
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.9" |
Size | 1-1/4" |
Length | 1.9 in. |
Width | 1.4 in. |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Item | Impact Socket |
Finish | Black Phosphate |
Weight | 0.58 lb. |
Description
1/2 Inch Drive x 1-1/4 Inch 6-Point Impact Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.