Shop All Impact Socket Sets
This Product is Discontinued
Tekton
1/2" Drive Impact Flip Socket Set, SAE, Metric, 4 pcs (Discontinued)
Mfr # 4950
Zoro # G8863613
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Measurement Type SAE, Metric
- Finish Durable Black Electroplated
- SAE or Metric SAE, Metric
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 4950
- Zoro # G8863613
- UPC # 020209049501
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Length | 5.8 in. |
Width | 5 in. |
Height | 2 in. |
Details
Measurement Type | SAE, Metric |
Finish | Durable Black Electroplated |
SAE or Metric | SAE, Metric |
Number of Pieces | 4 |
Includes | (3) 1/2" Drive Impact Flip Socket: 17mm x 19mm, 3/4" x 13/16", 21mm x 7/8"; (1) 1/2" Drive Impact Extension Bar: 3"; Storage Case |
Item | Impact Flip Socket Set |
Weight | 2 lb. |
Description
Impact Flip Socket Set,1/2 In. Dr 4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.