Shop All Hand Held Punches
Tekton
1/16 Inch Solid Punch
Mfr # 66071
Zoro # G8870123
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3 in.
- Length 4.5 in.
- Weight 0.08 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66071
- Zoro # G8870123
- UPC # 020209660713
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.3 in. |
Length | 4.5 in. |
Details
Item | Solid Punch 1/16" |
Weight | 0.08 lb. |
Description
Solid Punch 1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 154 mm L (625016.02)
- DRILL AMERICA 9/64 Stepped Point Cobalt Drill Bit (ZO-GSC9/64)
- MAKITA 2-1/4 HP* D-Handle Router (RD1101)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- TEKTON 7/16 Inch Center Punch (66084)
- TEKTON 5/16 Inch Long Alignment Punch (66278)
- TEKTON 1/4 Inch Roll Pin Punch (66068)
- TEKTON 5/16 Inch Pin Punch (66058)
- TEKTON 5/32 Inch Pin Punch (66054)
- TEKTON 1/16 Inch Pin Punch (66051)
- MAYHEW MayhewMy22024; 0.5 X 18 Line-Up Punch (MY22024)
- Tekton Cutting and Shaping Tools