Shop All Hand Held Punches
Tekton
1/16 Inch Roll Pin Punch
Mfr # 66061
Zoro # G8869548
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3 in.
- Length 4.2 in.
- Weight 0.05 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66061
- Zoro # G8869548
- UPC # 020209660614
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.3 in. |
Length | 4.2 in. |
Details
Item | Roll Pin Punch 1/16" |
Weight | 0.05 lb. |
Description
Roll Pin Punch 1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert for 6 Lens, 918-FOAM_LENS (918-FOAM_LENS)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792862)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- JET 1/4 90 Deg Ang Comp Die Grinder (JAT-418)
- TEKTON 1/4 Inch Pin Punch (66057)
- TEKTON 3/32 Inch Solid Punch (66072)
- TEKTON 5/16 Inch Alignment Punch (66178)
- TEKTON 1/4 Inch Solid Punch (66077)
- TEKTON 5/32 Inch Alignment Punch (66174)
- TEKTON 5/32 Inch Solid Punch (66074)
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- Tekton Hand Held Punches