Shop All Ratcheting Wrenches
Tekton
11/16 Inch Stubby Reversible Ratcheting Combination Wrench
Mfr # WRN51013
Zoro # G700618144
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 5 in.
- Width 1.4 in.
- Height 0.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN51013
- Zoro # G700618144
- UPC # 20209008249
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 5 in. |
Width | 1.4 in. |
Height | 0.7 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Made for tight spaces and featuring an offset 6-point box end with a reversible 72-tooth ratchet gear, TEKTON Stubby Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- WESTWARD Transfer Punch, 15/32 In Tip, 4-7/8 In L (22N812)
- TITAN $Cutter Mini Tubing 1/8" to 7/8" (TL11490)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- TEKTON 13 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26413)
- TEKTON 17 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26417)
- TEKTON 6 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26406)
- TEKTON 1/2 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23313)
- TEKTON 11 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26411)
- TEKTON 9/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26314)
- MILWAUKEE TOOL 3/4" Flex Head Ratcheting Combination Wrench (45-96-9818)
- Tekton Ratcheting Wrenches & Sets