Shop All Combination Wrenches
Tekton
11/16 Inch Stubby Combination Wrench
Mfr # 18051
Zoro # G8865993
product price: $10.00
/ea
Sold in multiples of 2 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Includes 11/16 Inch Stubby Combination Wrench
- Number of Points 12
- Overall Length 5.2 in.
- Head Size 11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18051
- Zoro # G8865993
- UPC # 020209003855
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5.2 in. |
Head Size | 11/16 |
Width | 1.4 in. |
Height | 0.6 in. |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Includes | 11/16 Inch Stubby Combination Wrench |
Number of Points | 12 |
Finish | Chrome |
Weight | 0.23 lb. |
Point Style | 12-Point |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Description
Stubby Combination Wrench 11/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4 M10, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4101)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (80527D2B82535)
- VEGA Imp Socket , 3/8 Sq Dr 9 mm 12pt (20901-D)
- PLS Laser Detector Clamp, Rotary, Plastic (PLS XLD CLAMP)
- TEKTON 22 mm Combination Wrench (18293)
- TEKTON 9 mm Stubby Combination Wrench (18064)
- TEKTON 18 mm Stubby Combination Wrench (18074)
- TEKTON 1-11/16 Inch Combination Wrench (WCB23043)
- TEKTON 1-1/8 x 1-1/4 Inch 45-Degree Offset Box End Wrench (WBE23329)
- TEKTON 9 mm Combination Wrench (18278)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 24 mm L.280 mm (40082424)
- Tekton Wrenches