Shop All Open End Wrenches
Tekton
11/16 Inch Angle Head Open End Wrench
Mfr # WAE83017
Zoro # G1176009
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Overall Length 7.5 in.
- Includes 11/16 Inch Angle Head Open End Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83017
- Zoro # G1176009
- UPC # 020209021842
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 7.5 in. |
Size | 11/16 in |
Height | 0.4 in. |
Handle Width | 0.46 in. |
Length | 7.5 in. |
Width | 2.3 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,11/16" Angle Head |
Insulated | No |
Includes | 11/16 Inch Angle Head Open End Wrench |
SAE or Metric | SAE |
Material | Steel |
Head Angle | 30/60 Degrees |
Head 2 Angle | 60° |
Head 1 Angle | 30° |
Weight | 0.28 lb. |
Handle Thickness | 0.19 in. |
Description
Open End Angle Wrench,11/16 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 6 In, 0.100/Rev, Blue Face (505-742-51J)
- DIABLO 5/8"x13" Auger Bit (DAG2050)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19029)
- RIDGID Hook Jaw for Pipe Wrench (31115) (31745)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- TEKTON 32 mm Angle Head Open End Wrench (WAE84032)
- TEKTON 1-1/8 Inch Angle Head Open End Wrench (WAE83029)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- PROTO Open End Wrench, 1-3/8x1-7/16 in., 15-7/8L (J3060B)
- Tekton Open End Wrenches