Shop All Tool Storage Accessories
Tekton
11-Tool Stubby Combination Wrench Holder Black
Mfr # OWP21111
Zoro # G510369731
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.2 in
- Width 2.3 in
- Color Black
- For Use With Tekton Stubby Combination Wrenches
- Features 11 wrench slots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OWP21111
- Zoro # G510369731
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 10.2 in |
Width | 2.3 in |
Depth | 1.7 in |
Details
Item | 11-Tool Stubby Combination Wrench Holder Black |
Color | Black |
For Use With | Tekton Stubby Combination Wrenches |
Features | 11 wrench slots |
Material | Plastic |
Description
- •Nonslip holders firmly hold wrenches into place so that they can't fall out
- •The handle folds up when stored and makes it easy to carry wrenches on the go
- •The low-profile wrench holder fits into most shallow tool cabinet drawers
- •Mounting holes allow the wrench holder to hang on a wall
- •Polymer construction resists fuels and chemicals and has no sharp edges to scratch tools
- •Made in USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Magnet, Steel, 150 lb, 5L x 2W x 5H (7210)
- DIABLO Hole Saw 5" (DHS5000)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55332)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33360)
- TEKTON 9-Tool Hex L-Key Rack 11-19 mm (OKH62502)
- TEKTON 13 Inch 3-Rail Storage Tray (OSC76000)
- TEKTON 13-Tool Combination Wrench Holder (Red) (79369-D)
- TEKTON 11-Tool Combination Wrench Holder (Red) (79367)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Gray) (OSR12315)
- TEKTON 1/4" Drive Twist Lock Socket Clip Set (OSC00005)
- HANSEN GLOBAL Hansen Global HNE50000 Hex / Torx Tray (HNE50000)
- Tekton Tool Storage Accessories