Shop All Hex Key Accessories
Tekton
11-Tool Hex T-Handle Key Metal Stand 5/64-3/8 in.
Mfr # OKH61501
Zoro # G910369645
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- For Use With T-Handle Keys
- Includes Stamped size markings
- Features Slots matched to hex geometry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OKH61501
- Zoro # G910369645
- Country of Origin Taiwan, Province of China
- Category Hex Key Accessories
Details
Fits | 5/64-3/8 in. |
Material | Steel |
Color | Black |
For Use With | T-Handle Keys |
Includes | Stamped size markings |
Features | Slots matched to hex geometry |
Description
- •Easy-to-use – Our custom T-handle stand is designed to guide each key into its slot, making it easy to return your tools to their places
- •Slots Match to Hex Geometry – Each slot is intentionally designed to perfectly match the geometry of its corresponding hex key
- •Quick Size Identification – Each slot has a stamped size marking, allowing for quick and easy size identification
- •Mounts to Bench Top – Three holes on the bottom of the stand allow for mounting to a bench top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, Plug, 2 (C62153)
- DRILL AMERICA 1/2"-72x1" OD HSS Round Adjustable Die Special (DWTSR1-1272)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (35544)
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- TEKTON 10-Tool Hex T-Handle Key Metal Stand 2-10 mm (OKH62501)
- TEKTON 10-Tool Hex L-Key Holder 1.3-10 mm (OKH32102)
- TEKTON 13-Tool Hex L-Key Holder 0.050-3/8 in. (OKH31101)
- TEKTON 13-Tool Star L-Key Holder T6-T50 (OKH34101)
- TEKTON 15-Tool Hex L-Key Holder 1.3-10 mm (OKH32101)
- KWIKSET 0.18 in. D Metal Lock Top Pins 100 pk (81858-001)
- Tekton Wrenches