Shop All Tool Belts & Pouches
Tekton
11-Tool Combination Wrench Pouch (8-19 mm)
Mfr # 95838
Zoro # G705300020
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Features Combination Wrench Pouch
- Overall Width 20.7 inch
- SAE or Metric Metric
- Length 17.1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 95838
- Zoro # G705300020
- UPC # 20209991152
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Width | 20.7 inch |
Length | 17.1 inch |
Details
Item | Combination Wrench Pouch |
Tool Storage Type Included | Pouch |
Features | Combination Wrench Pouch |
SAE or Metric | Metric |
Description
Carry your combination wrenches anywhere in a roll-up pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 1/2 82 Hss 3Fl Spi. C (92050002)
- CRESCENT NICHOLSON 12" Flat Double Cut Second File - Boxed (03797NN)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- WARWOOD TOOL 5 lb Square Head Wedge (8030)
- TEKTON 5-Tool Box End Wrench Pouch 1/4-13/16in. (ORG27705)
- TEKTON Pouch, 11-Tool Angle Head Wrench Pouch (Black, 3/8 - 1 in.), Black (OTP21105)
- TEKTON Black Polyester 1/4-3/4 in, Black, Polyester (OTP21106)
- TEKTON 11-Tool Combination Wrench Pouch (1/4-3/4 in.) (OTP21102)
- TEKTON 19-Tool 12-Point Ratcheting Combination Wrench Pouch 6-24 mm (OTP21207)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- OX TOOLS Pouch, Dynamic Nylon Drywall Pouch, Nylon (OX-P266201)
- Tekton Tool Belts & Pouches