Shop All Tool Belts & Pouches
Tekton
11-Tool Combination Wrench Pouch (1/4-7/8 in.)
Mfr # 95808
Zoro # G705299997
original price:
$16.99
5% off
new price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Features Combination Wrench Pouch
- Overall Width 21.7 inch
- SAE or Metric SAE
- Length 19 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 95808
- Zoro # G705299997
- UPC # 20209991138
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Width | 21.7 inch |
Length | 19 inch |
Details
Item | Combination Wrench Pouch |
Tool Storage Type Included | Pouch |
Features | Combination Wrench Pouch |
SAE or Metric | SAE |
Description
Carry your combination wrenches anywhere in a roll-up pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Carbide Fiber Scribe, Chisel Point (900-157)
- WILTON C-Clamp, 2-3/8", Steel, Extra HD, 12,500 lb. (2-FC)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- MORSE Band Saw Blade, 12 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'10" ZWEG083C34MAVPR)
- TEKTON Pouch, 11-Tool Box End Wrench Pouch 6-32mm, Red (ORG27811)
- TEKTON Pouch, 8-Tool Box End Wrench Pouch 1/4 - 1-1/4in., Black (ORG27708)
- TEKTON 1/4 Inch Drive Socket Rail and Tray Set 50-Tool (OST90902)
- TEKTON Red Polyester 6-19 mm, Red, Polyester (OTP21206)
- TEKTON 19-Tool Combination Wrench Pouch (6-24 mm) (OTP21203)
- TEKTON 15-Tool Combination Wrench Pouch (1/4-1 in.) (OTP21103)
- SITEGEAR Belt, 10-Pocket Carpenter's Top Grain Leather Nail and Tool Bag W/ Belt, Leather (51-10113-TSB)
- Tekton Tool Belts & Pouches