Shop All Bit Sockets
Tekton
11 mm Tip, 1/2 in. Drive, Metric
Mfr # SHB23211
Zoro # G7733855
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Metric
- Tip Size 11 mm
- Length 2.20 in.
- Width 1.00 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB23211
- Zoro # G7733855
- UPC # 020209025338
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 11 mm |
Length | 2.20 in. |
Width | 1.00 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.47 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/2 Inch Drive x 11 mm |
Weight | 0.23 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL General Purpose Screwdriver Set, Phillips/Slotted Tip, Ergonomic with Tip ID on End, 6-Piece (48-22-2606)
- FREEMAN 20V Bare Tool Cordless 18G 2in Brad Nailer (PE20VT1850)
- BIG HORN Automatic Center Punch with 5 Inch Long Brass Handle (19864)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (22YK55)
- TEKTON 1/4 in Tip, 1/4 in. Drive, SAE (SHB02206)
- TEKTON TR27 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27227)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- TEKTON S0 Tip, Square Bit Socket 1/4 Inch Drive x #0, 1/4 in. Drive (SHB05200)
- TEKTON 3/8 Inch Drive x T40 Long Torx Bit Socket (SHB14440)
- TEKTON 15 mm Tip, 1/2 in. Drive, Metric (SHB23215)
- PROTO 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 3/4 in L (J4990R-9M)
- Tekton Bit Sockets