Shop All Combination Wrenches
Tekton
11 mm Stubby Combination Wrench
Mfr # 18066
Zoro # G8867107
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Number of Points 12
- Overall Length 4.2 in.
- Finish Chrome
- Head Size 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 18066
- Zoro # G8867107
- UPC # 020209003909
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 4.2 in. |
Head Size | 11mm |
Width | 1 in. |
Height | 0.4 in. |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Number of Points | 12 |
Finish | Chrome |
Includes | 11 mm Stubby Combination Wrench |
Point Style | 12-Point |
Weight | 0.1 lb. |
Measurement Type | Metric |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Description
Stubby Combination Wrench 11mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 1/2" Metric 3-Row Socket Tray - Hi-Viz Yellow (12083)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MS)
- DRILL AMERICA 15/16"x2" HSS Annular Cutter (DWC5-530-230)
- DIABLO Round Ovrbt 1-1/4Dx5/16R (DR34112)
- TEKTON 1/2 Inch Combination Wrench (18257)
- TEKTON 35 mm Combination Wrench (WCB24035)
- TEKTON 15/16 Inch Combination Wrench (18265)
- TEKTON 16 mm Stubby Combination Wrench (18072)
- TEKTON 8 mm Stubby Combination Wrench (18063)
- TEKTON 33 mm Combination Wrench (WCB24033)
- CRESCENT 1-3/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW1)
- Tekton Wrenches