Shop All Hex Keys
Tekton
11 mm Flat End Hex L-Key
Mfr # KLX22110
Zoro # G110369797
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Features Flat end
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 11 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Features | Flat end |
Item | L-Key |
Handle Color | Black |
Description
- •High Leverage –We designed these L-keys to be longer than most other 'jumbo'-sized keys in order to increase leverage when it matters
- •Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- •6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
- •Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion
- •Clear Markings – Tekton L-key sizes are marked in two ways, with a high-visibility laser marking and a stamped marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 25/64" 135 Deg. Jobber Length Drill Bit (401J81)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (65023)
- LEVEL 5 TOOLS Flat Box Handle, 48" - 78 (4-759)
- MAKITA 18V STRAIGHT FINISH NAILER 16 GAUGE (MPXNB02Z)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON 3/16 Inch Short Arm Ball End Hex L-Key (KLX77188)
- TEKTON 14 mm Flat End Hex L-Key (KLX22140)
- TEKTON 6 mm Ball End Hex L-Key (KLX82060)
- TEKTON 4.5 mm Ball End Hex L-Key (KLX82045)
- TEKTON 1.3 mm Ball End Hex L-Key (KLX82013)
- ZORO SELECT M4 Tip Size, 100 PK (M4KHS)
- Tekton Hex Keys