Shop All Open End Wrenches
Tekton
11 mm Angle Head Open End Wrench
Mfr # WAE84011
Zoro # G1176097
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 11 mm Angle Head Open End Wrench
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Finish Chrome
- Head Angle 30/60 Degrees
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WAE84011
- Zoro # G1176097
- UPC # 020209022030
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 11 mm |
Overall Length | 5.6 in. |
Width | 1.5 in. |
Height | 0.3 in. |
Length | 5.6 in. |
Details
Includes | 11 mm Angle Head Open End Wrench |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Finish | Chrome |
Head Angle | 30/60 Degrees |
Item | Open End Angle Wrench,11mm Angle Head |
Insulated | No |
Material | Steel |
SAE or Metric | Metric |
Handle Thickness | 0.15 in. |
Head 1 Angle | 30° |
Weight | 0.1 lb. |
Head 2 Angle | 60° |
Description
Open End Angle Wrench,11mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grinder and Battery (2889-20, 48-11-1865)
- MORSE Carbide Hole Cutter, 1in. Hole, 1in. D (CTD16)
- 3M Elite Series Orbital Sander 28511, 3 in. (28511)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-092250B)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- TEKTON 11/16 Inch Angle Head Open End Wrench (WAE83017)
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-7/8" SINGLE HD OPEN END (MT11A)
- Tekton Wrenches