Shop All Locking Clamps
Tekton
11 Inch Swivel Pad Locking C-Clamp
Mfr # 3826
Zoro # G8866757
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 11"
- Overall Length 10.8"
- Size 11"
- Material Steel
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 3826
- Zoro # G8866757
- UPC # 020209038260
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 10.8" |
Size | 11" |
Overall Clamp Length | 10.8" |
Length | 10.8 in. |
Width | 5.8 in. |
Height | 0.8 in. |
Details
Max. Opening | 11" |
Material | Steel |
Finish | Chrome plated |
Features | One-Handed Grip And Release Action Speeds Up Work; Precise Tips Reach Into Tight Spaces Or Hold Small Parts; Easy To Operate, Even With Gloves On; Knurled Thumbscrew Sets Jaw Capacity |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Swivel Pad Locking C-Clamp |
Locking Mechanism | One Handed Release |
Item | Swivel Pad Locking C-Clamp 11" |
Weight | 1.76 lb. |
Description
Swivel Pad Locking C-Clamp 11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X20)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- MILWAUKEE TOOL Belt Hook (42-70-5150)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-3/4" 12 PT IMP (MT1811B)
- TEKTON 6 Inch Locking C-Clamp (CLC10006)
- TEKTON Locking C-Clamp Set 2-Piece (CLC91001)
- TEKTON 6 Inch Swivel Pad Locking C-Clamp (CLC11006)
- TEKTON 11 Inch Locking C-Clamp (CLC10011)
- TEKTON 6 Inch Swivel Pad Locking C-Clamp (3816)
- TEKTON 11 Inch Swivel Pad Locking C-Clamp (CLC11011)
- WESTWARD Locking Clamp Set, 5 Pc. (2FDD4)
- Tekton Locking Clamps