Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
11 Inch Nail Claw
Mfr # 3310
Zoro # G8870981
Sold in multiples of 2 for $23.30
$23.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5 in.
- Height 2.2 in.
- Width 1.1 in.
- Weight 1.09 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 3310
- Zoro # G8870981
- UPC # 020209033104
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Length | 10.5 in. |
Height | 2.2 in. |
Width | 1.1 in. |
Details
Item | Nail Claw 11" |
Weight | 1.09 lb. |
Description
Nail Claw 11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34234)
- KIPP Star Grip, DIN 6336 Similar, D=M08X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X45)
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- K-TOOL INTERNATIONAL Monkey Wrench, 9", Black Oxide (KTI49309)
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- TEKTON Angled End Handled Pry Bar Set, 5-Piece 12, 17, 25, 36, 45 in. (LSQ90505)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- TEKTON Angled End Handled Pry Bar Set with Wall Hanger, 5-Piece 12, 17, 25, 36, 45 in. (LSQ96504)
- TEKTON 5/32 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD82101)
- TEKTON 25 Inch Angled End Handled Pry Bar (LSQ42025)
- WESTWARD Pry Bar, Double End, 36 in. L (31MA29)
- Tekton Nail Pullers, Wrecking and Pry Bars