Shop All Pipe Wrenches
Tekton
11 Inch Basin Wrench (3/8-1 in.)
Mfr # WRN92001
Zoro # G8866547
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 2.04 in.
- Length 11.9 in.
- Height 0.6 in.
- Head Thickness 0.51 in.
- Width 4.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN92001
- Zoro # G8866547
- UPC # 020209003992
- Country of Origin Taiwan, Province of China
- Category Pipe Wrenches
Dimensions
Head Width | 2.04 in. |
Length | 11.9 in. |
Height | 0.6 in. |
Width | 4.7 in. |
Details
Item | Basin,11",Wrench 3/8 to 1" |
Head Thickness | 0.51 in. |
Weight | 1.08 lb. |
Description
When you need to tighten or loosen a pipe, the TEKTON WRN92001 11 Inch Basin Wrench is what you should have on hand. It is designed for tight spaces and has a total length of 11.9 in.. The 3/8-1 in. wrench can be used to adjust plumbing pipes as well as some nuts and bolts. This basin wrench has a head width of 2.04 in., height of 0.6 in., thickness of 0.51 in., and width of 4.7 in.. It also weighs 1.08 lb.. With its 11 inch length, this TEKTON WRN92001 Basin Wrench is the ideal tool for getting into hard-to-reach spots that require tightening or loosening any size pipe or bolt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 5 lb Carpenter Adze, 34 Hickory Handle (1221)
- DRILLCO 1/2 MECHANICS DRILL 3/8 in. SHANK - 1045N (1045N132)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- BOJO TOOLS Scraper 7 Tool Kit (ATH-S7-SCRAPER)
- TEKTON 10 to 17 Inch Telescoping Basin Wrench (7/8 - 2-1/2 in.) (WRN92004)
- OLYMPIA TOOLS PIPE WRENCH ALUMINM 14 in. L (01-614)
- MILWAUKEE TOOL 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (48-22-7108)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- RIDGID 31045 60in Straight Pipe Wrench - Model 60 (31045-RIDGID)
- RIDGID RIDGID® 31020 #14 14" 2" Pipe Capacity Straight Pipe Wrench (31020)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- Tekton Wrenches