Shop All Hex Key Accessories
Tekton
10-Tool Hex T-Handle Key Metal Stand 2-10 mm
Mfr # OKH62501
Zoro # G210369635
$16.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Stamped size markings
- Color Black
- For Use With T-Handle Keys
- Features Slots matched to hex geometry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # OKH62501
- Zoro # G210369635
- Country of Origin Taiwan, Province of China
- Category Hex Key Accessories
Details
Fits | 2-10 mm |
Material | Steel |
Includes | Stamped size markings |
Color | Black |
For Use With | T-Handle Keys |
Features | Slots matched to hex geometry |
Description
- •Easy-to-use – Our custom T-handle stand is designed to guide each key into its slot, making it easy to return your tools to their places
- •Slots Match to Hex Geometry – Each slot is intentionally designed to perfectly match the geometry of its corresponding hex key
- •Quick Size Identification – Each slot has a stamped size marking, allowing for quick and easy size identification
- •Mounts to Bench Top – Three holes on the bottom of the stand allow for mounting to a bench top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #23 (C23411)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- MAKITA 4-1/2" Cut-Off/Angle Grinder, 7.5A, Paddle (9557PBX1)
- STM 10 Solid Nut Inside Spring Caliper (231156)
- TEKTON 11-Tool Hex T-Handle Key Metal Stand 5/64-3/8 in. (OKH61501)
- TEKTON 10-Tool Hex L-Key Holder 1.3-10 mm (OKH32102)
- TEKTON 15-Tool Hex L-Key Holder 1.3-10 mm (OKH32101)
- TEKTON 13-Tool Star L-Key Holder T6-T50 (OKH34101)
- TEKTON 13-Tool Hex L-Key Holder 0.050-3/8 in. (OKH31101)
- ITL 1000v Insulated 1/2 T Handle Hex Driver (02745)
- Tekton Wrenches