Shop All Hex Key Accessories
Tekton
10-Tool Hex L-Key Holder 1.3-10 mm
Mfr # OKH32102
Zoro # G910369782
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 0.7 in
- Overall Length 3 in
- Color Red
- Width 2.9 in
- Features 10 self-aligning hex key slots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OKH32102
- Zoro # G910369782
- Country of Origin Taiwan, Province of China
- Category Hex Key Accessories
Dimensions
Depth | 0.7 in |
Overall Length | 3 in |
Width | 2.9 in |
Size | 1.3-10 mm |
Details
Color | Red |
Features | 10 self-aligning hex key slots |
Description
- •Quick Access – We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way
- •Low-Profile Storage – L-keys can be faced to the side for a flat, low-profile storage solution
- •Self-Aligning Key Slots – The slots are uniquely shaped to guide the head of each L-key into alignment with the others
- •Durable Material – The holder provides a firm, flexible grip and resists cracking or breaking
- •Holds 10 TEKTON hex L-keys (not included, see TEKTON KLX91202)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-1/4x3-1/16 (C41326)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- DRILL AMERICA G Solid Carbide Drill Bit (DMODG)
- TEKTON 11-Tool Hex T-Handle Key Metal Stand 5/64-3/8 in. (OKH61501)
- TEKTON 13-Tool Hex L-Key Holder 0.050-3/8 in. (OKH31101)
- TEKTON 13-Tool Star L-Key Holder T6-T50 (OKH34101)
- TEKTON 15-Tool Hex L-Key Holder 1.3-10 mm (OKH32101)
- TEKTON 10-Tool Hex T-Handle Key Metal Stand 2-10 mm (OKH62501)
- BONDHUS Torx Molded T-handle Stand Holds 8 Tools - Sizes: T9-T40 (17934)
- ITL 1000v Insulated 3/8 T Handle Hex Driver (02743)
- Tekton Hex Keys & Hex Key Sets