Shop All Crowfoot Socket Wrenches
Tekton
10-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Black (11/16 - 1-1/4 in.)
Mfr # ORG26310
Zoro # G101928774
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
- Color Black
- Width (In.) 3.1 in.
- Length (In.) 7.5 in.
- Height (In.) 2.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # ORG26310
- Zoro # G101928774
- UPC # 20209997383
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Width (In.) | 3.1 in. |
Length (In.) | 7.5 in. |
Height (In.) | 2.4 in. |
Details
Material | Polymer |
Color | Black |
Description
The TEKTON 10-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack is custom designed to hold USA-made TEKTON crowfoot wrenches (other brands not compatible). The rack’s compact footprint keeps the crowfoot wrenches easily accessible, without taking up much space. Each slot in the rack has a molded size marking for clear identification. The rack is molded from high-quality polypropylene material that is durable and easy to clean. Made in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Utility Knife, Retractable 6 1/2 in L (48-22-1515)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- DIABLO FORSTNER DRILLBIT 1-3/4"" (FB-013)
- CRESCENT 1/4" x 2-1/2" VORTEX™ Magnetic Nutsetter - 25 Pack (CAVN2DHX16-25)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Flare Nut Crowfoot Wrench (WCF16221)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13110)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13121)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13117)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24050)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13109)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 40 mm inside square 3/8 " L.63 mm (02200040)
- Tekton Crowfoot Socket Wrenches