Tekton

10 to 17 Inch Telescoping Basin Wrench (3/4 - 1-7/8 in.) (Discontinued)


This Product is Discontinued
Shop for all Pipe Wrenches

Key Features

  • Length 11.3 in.
  • Width 5.9 in.
  • Height 0.8 in.
  • Head Thickness 0.51 in.
  • Weight 1.85 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tekton
  • MFR # WRN92003
  • Zoro # G8859720
  • UPC #
    020209004005
  • Country of Origin Taiwan, Province of China
  • Category Pipe Wrenches

Dimensions

Length 11.3 in.
Width 5.9 in.
Height 0.8 in.
Head Width 2.88 in.

Details

Item Long Basin Wrench,3/4 to 1-7/8" 10-17"
Head Thickness 0.51 in.
Weight 1.85 lb.

Description

Long Basin Wrench,3/4 to 1-7/8 In. 10-17 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products