Shop All Bit Sockets
Tekton
10 mm Tip, 1/2 in. Drive, Metric
Mfr # SHB23210
Zoro # G7733767
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Metric
- Tip Size 10 mm
- Length 2.20 in.
- Width 1.00 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB23210
- Zoro # G7733767
- UPC # 020209025321
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 10 mm |
Length | 2.20 in. |
Width | 1.00 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.39 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/2 Inch Drive x 10 mm |
Weight | 0.23 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- SUBURBAN Precision 3"x5"x3" V-Block (VB-335)
- CRESCENT LUFKIN 1/4" x 200' Peerless Engineer's Chrome Clad® Tape Measure (C1278DN)
- BESSEY 12" Bar Clamp, Wood Handle and 5-1/2" Throat Depth (TC5.512)
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- TEKTON S3 Tip, Square Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB05203)
- TEKTON 3/8 Inch Drive x 1/8 Inch Long Hex Bit Socket (SHB12400)
- TEKTON 1/2 Inch Drive x 5/8 Inch Slotted Bit Socket (SHB20206)
- TEKTON T47 Tip, 3/8 in. Drive, Torx (SHB14247)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- CAPRI TOOLS 1/2 in Drive 16 mm MT16 Stubby XZN Triple Square Bit Socket (CP30359)
- Tekton Sockets & Ratchets