Shop All Ratcheting Wrenches
Tekton
10 mm Stubby Reversible Ratcheting Combination Wrench
Mfr # WRN51110
Zoro # G100618133
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 3.9 in.
- Width 0.9 in.
- Height 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN51110
- Zoro # G100618133
- UPC # 20209008300
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 3.9 in. |
Width | 0.9 in. |
Height | 0.5 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Made for tight spaces and featuring an offset 6-point box end with a reversible 72-tooth ratchet gear, TEKTON Stubby Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934933)
- RIDGID Ridgid 49742 2 Pack Heavy Duty Replacement Cutter Wheel (680126)
- DRILL AMERICA 13/16"-32 HSS Plug Hand Tap (DWTST13/16-32P)
- TEKTON 13 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23413)
- TEKTON 7/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26322)
- TEKTON 5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26308)
- TEKTON 13/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23321)
- TEKTON 7/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26311)
- TEKTON 6 mm Reversible Ratcheting Combination Wrench (WRN56106)
- TEKTON 3/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26319)
- WILLIAMS Williams Ratchet Box Wrench, 24mm (RBM-24)
- Tekton Ratcheting Wrenches