Shop All Hex Keys
Tekton
10 mm Short Arm Ball End Hex L-Key
Mfr # KLX87100
Zoro # G110369629
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Color Black
- Features Ball end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 10 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Color | Black |
Item | L-Key |
Features | Ball end |
Description
- •Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control
- •High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- •Markings and Finish – Each key is marked with a high-visibility size indicator that can't wear off and finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #6 Countersink with 9/64" Drill Bit (DW2567)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 6 Points (J5338)
- KYOCERA Turning Toolholder, MCLNL 124B (MCLNL124B)
- CTA MANUFACTURING 3/8" Drive, 14mm Metric Socket, 6 Points (1714)
- TEKTON 1/2 Inch Flat End Hex L-Key (KLX12500)
- TEKTON 19 mm Flat End Hex L-Key (KLX22190)
- TEKTON 8 mm Short Arm Ball End Hex L-Key (KLX87080)
- TEKTON T20 Star L-Key (KLT22200)
- TEKTON T8 Star T-Handle Key (KTT32080)
- TEKTON 1/4 Inch Ball End Hex L-Key (KLX72250)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 4 1/2 in Short (WT-1/4)
- Tekton Hex Keys