Shop All Hex Keys
Tekton
10 mm Ball End Hex T-Handle Key
Mfr # KTX38100
Zoro # G810369769
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Material Plastic
- Features Ball end
- Handle Color Red; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 10 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Material | Plastic |
Features | Ball end |
Item | T-Handle |
Handle Color | Red; Black |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 12 In L (LH300)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (11V418)
- BON TOOL Bon 27-249 Drain Grate And Manhole Cover Lifter 3/4" X 26" (27-249)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS (107-6)
- TEKTON 4 mm Ball End Hex T-Handle Key (KTX38040)
- TEKTON 3 mm Ball End Hex T-Handle Key (KTX38030)
- TEKTON 7 mm Ball End Hex T-Handle Key (KTX38070)
- TEKTON 0.050 Inch Ball End Hex L-Key (KLX72050)
- TEKTON 14 mm Flat End Hex L-Key (KLX22140)
- TEKTON 4.5 mm Short Arm Ball End Hex L-Key (KLX87045)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- Tekton Hex Keys & Hex Key Sets