Shop All Hex Keys
Tekton
10 mm Ball End Hex L-Key
Mfr # KLX82100
Zoro # G410369794
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric Metric
- Material Steel
- Size 10 mm
- Length 9.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 10 mm |
Length | 9.2 in |
Details
Finish | Manganese phosphate |
SAE or Metric | Metric |
Material | Steel |
Features | Ball End |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK622LX11)
- FLEMING SUPPLY Stubby Claw Hammer, Mini Fiberglass Hammer with Comfort Grip Handle, 8-ounce, Home Repair, DIY (730035QRH)
- METABO Bandsaw blades 32-7/8" x 1/2" x .020" 14TPI PK (626427000)
- BONDHUS 8 Piece Torx? T-Shape Torx? Key Set, 33034 (33034)
- TEKTON 14 mm Flat End Hex L-Key (KLX22140)
- TEKTON T30 Star T-Handle Key (KTT32300)
- TEKTON T8 Star T-Handle Key (KTT32080)
- TEKTON 5.5 mm Ball End Hex L-Key (KLX82055)
- TEKTON 2 mm Short Arm Ball End Hex L-Key (KLX87020)
- TEKTON 3/8 Inch Ball End Hex L-Key (KLX72375)
- BETA Wrench w/High Torque Handle, 3/32" (000960669)
- Tekton Hex Keys