Shop All Open End Wrenches
Tekton
10 mm Angle Head Open End Wrench
Mfr # WAE84010
Zoro # G1175993
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Head Angle 30/60 Degrees
- Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84010
- Zoro # G1175993
- UPC # 020209022023
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 10 mm |
Overall Length | 5.3 in. |
Length | 5.3 in. |
Handle Width | 0.27 in. |
Width | 1.3 in. |
Height | 0.2 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,10mm Angle Head |
Head Angle | 30/60 Degrees |
Includes | 10 mm Angle Head Open End Wrench |
SAE or Metric | Metric |
Material | Steel |
Head 1 Angle | 30° |
Handle Thickness | 0.13 in. |
Head 2 Angle | 60° |
Weight | 0.07 lb. |
Description
Open End Angle Wrench,10mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- STANLEY 4" Folding Compact Utility Knife Black/Yellow 1 pc (STHT10424)
- KD TOOLS Hex Bit Socket 4mm 1/4" Drive (80164)
- KLEIN TOOLS Insulated Screwdriver, #1 Square Tip, 4-Inch Shank (6884INS)
- TEKTON 11/32 Inch Angle Head Open End Wrench (WAE83009)
- TEKTON 1 Inch Angle Head Open End Wrench (WAE83025)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- TEKTON 13/16 Inch Angle Head Open End Wrench (WAE83021)
- TEKTON 6 mm Angle Head Open End Wrench (WAE84006)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- Tekton Open End Wrenches