Shop All Adjustable Wrenches
Tekton
10 Inch Adjustable Wrench
Mfr # 23004
Zoro # G8869371
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Satin Chrome Plated
- Material Heat Treated Carbon Steel
- Features Corrosion-Resistant, for Exact Fastener Fit and Smooth Adjustment, the Dual Inch/Metric Scale is Useful Measuring the Size of Nuts and Bolts
- Jaw Capacity 1-1/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 23004
- Zoro # G8869371
- UPC # 020209230046
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Width | 2.8 in. |
Height | 0.6 in. |
Length | 10 in. |
Handle Length | 8.1 in. |
Details
Finish | Satin Chrome Plated |
Material | Heat Treated Carbon Steel |
Features | Corrosion-Resistant, for Exact Fastener Fit and Smooth Adjustment, the Dual Inch/Metric Scale is Useful Measuring the Size of Nuts and Bolts |
Jaw Capacity | 1-1/8 in. |
Standards | ANSI |
Item | Adjustable Wrench 10" |
Weight | 0.9 lb. |
Description
Adjustable Wrench 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compact Miter Saw Stand (DWX724)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- PROTO 1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points (J5331M)
- WESTWARD Alloy Steel Die 1 In Width, 7/16-14 UNC (CCT1060-109)
- TEKTON 4 Inch Adjustable Wrench (23001)
- TEKTON 6 Inch Adjustable Wrench (23002)
- TEKTON 8 Inch Adjustable Wrench (23003)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715LA)
- MAXPOWER Wrench, Adjustable, Black, 12" (194)
- CRESCENT 12" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT212CVS)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 4 (8004)
- Tekton Adjustable Wrenches