Shop All Locking Pliers
Tekton
10 in Straight Jaw Locking Plier Set 4 Pieces
Mfr # PLK90003
Zoro # G8862277
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Material Chrome Molybdenum Steel
- Overall Length 10"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PLK90003
- Zoro # G8862277
- UPC # 020209009352
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Includes | 10 in. Straight Jaw Locking Pliers (4-Pack) |
Number of Pieces | 4 |
Item | Straight Jaw Locking Pliers,4 pcs. 10" |
Weight | 5 lb. |
Description
Straight Jaw Locking Pliers,4 pcs. 10 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- GEARWRENCH 5/8" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86240)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81026)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- GRIP-ON 10 Locking Pliers, 234 Jaw Opening, Long Nose (127F10)
- Tekton Pliers