Shop All Locking Pliers
Tekton
10 in Indexing Round Jaw Locking Plier
Mfr # PLK20010
Zoro # G8861601
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Jaw Width 0.52 in.
- Material Chrome Molybdenum Steel
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # PLK20010
- Zoro # G8861601
- UPC # 020209009307
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 0.52 in. |
Overall Length | 10" |
Length | 9.1 in. |
Height | 0.9 in. |
Width | 2.6 in. |
Adjustment Knob Length | 0.67 in. |
Through Hole Diameter | 0.273 in. |
Maximum Adjusted Length | 10 in. |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Plier Jaw Style | Deep Bite |
Item | Indexing Round Jaw Locking Pliers,10" |
Weight | 1.22 lb. |
Jaw Capacity (Round) | 1-1/2 in. |
Jaw Capacity (Hex) | 1-1/4 in. |
Description
Indexing Round Jaw Locking Pliers,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 15/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9133)
- WIHA 10 Piece Torx? Torx? Key Set, 71690 (71690)
- DENT FIX EQUIPMENT RIVETER PLASTIC SWIVEL HEAD (DFCT888)
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.008)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- KNIPEX 6-3/4" Precision internal Circlip Pliers, Plastic Grip (48 21 J21)
- Tekton Pliers