Shop All Locking Pliers
Tekton
10 in Curved Jaw Locking Plier Set 4 Pieces
Mfr # PLK90103
Zoro # G8863598
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Material Chrome Molybdenum Steel
- Overall Length 10"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PLK90103
- Zoro # G8863598
- UPC # 020209009383
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Includes | 10 in. Curved Jaw Locking Pliers (4-Pack) |
Number of Pieces | 4 |
Item | Curved Jaw Locking Pliers,4 pcs. 10" |
Weight | 4.88 lb. |
Description
Curved Jaw Locking Pliers,4 pcs. 10 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Seam Roller, Plastic, Flat, 1" (422)
- DRILL AMERICA F x6" HSS Aircraft Extension Drill Bit (DWDA/CX6F)
- EKLIND Ergonomic 5 mm Tip Size, 9 in Long (64950)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- TEKTON 9 in Long Nose Locking Plier (PLK30009)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- TEKTON 5 in, 9 in, 10 in, 10 in Lock Pliers Set 4 Pieces (PLK99902)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- KNIPEX Pliers, Angled, 0.091in Dia, 8in. L (46 23 A31)
- Tekton Pliers