Shop All Slip Joint Pliers
This Product is Discontinued
Tekton
10-1/2" Long Reach Hose Ring Pliers (Discontinued)
Mfr # 34435
Zoro # G8863817
This Product is Discontinued
Key Features
- Overall Length 10.9"
- Handle Type Non Slip Grip
- Features Extra Reach, Round Jaws, Crosscut Teeth, Comfortable Handles
- Material Chrome Vanadium Steel
- Height 1.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 34435
- Zoro # G8863817
- UPC # 020209344354
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Overall Length | 10.9" |
Height | 1.3 in. |
Width | 2.3 in. |
Length | 10.9 in. |
Details
Handle Type | Non Slip Grip |
Features | Extra Reach, Round Jaws, Crosscut Teeth, Comfortable Handles |
Item | Long Hose Ring Pliers,3/4" x 10-1/2" |
Material | Chrome Vanadium Steel |
Weight | 0.68 lb. |
Description
Long Hose Ring Pliers,3/4 In. x 10-1/2 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.