Shop All Screwdrivers
Tekton
#1 Phillips Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSP11001
Zoro # G4061991
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #1
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSP11001
- Zoro # G4061991
- UPC # 020209037522
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 4 in. |
Handle Length | 4.1 in. |
Details
Item | Screwdriver 1 Phillips Hard-Handle Scre |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | #1 Phillips Hard-Handle Screwdriver (Black Oxide Blade) |
Finish | Black Oxide |
Tip Style | Phillips |
Shank Shape | Round |
Description
Screwdriver 1 Phillips Hard-Handle Scre
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D126)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Crimson (832963)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Slim Head Ratchet Set, 45 pcs., Full Polish Chrome (81032)
- MILWAUKEE TOOL 14 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7540)
- TEKTON Phillips x 4" Screwdriver #0 4 in. Round (26653)
- TEKTON Hex x 4" Screwdriver 3/32" 4 in. Round (DHX11094)
- TEKTON S1 Square Hard Handle Screwdriver (DSQ31001)
- TEKTON T30 Torx Hard Handle Black Oxide Blade Screwdriver (DST11300)
- TEKTON Stubby #2 Phillips Hard Handle Black Oxide Blade Screwdriver (DSP10102)
- TEKTON Stubby 1/4 Inch Slotted Hard Handle Black Oxide Blade Screwdriver (DSE10250)
- STANLEY Stanley 66-090 Vinyl Grip Standard Slotted Tip Screwdriver 1/4" x 4" (66-090)
- Tekton Screwdrivers