Shop All Ratcheting Wrenches
Tekton
1 Inch Reversible 12-Point Ratcheting Combination Wrench
Mfr # WRC23325
Zoro # G810757405
product price: $36.79
/ea
$36.79
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
- Brand Tekton
- MFR # WRC23325
- Zoro # G810757405
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton reversible ratcheting combination wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The 15-degree offset box end wrench geometry creates clearance for your fingers and makes it easier to reach around obstructions. The drive switch allows you to quickly switch ratcheting directions while you're working. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
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
- BONDHUS T-Handle Hex Wrench, 3/16" (BND13310)
- DYNABRADE Right Angle Type 1 Cut-Off Tool 4In Dia. (54734)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 24 in D x 30-3/4 in H (2-654990)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- TEKTON 3/8 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51008)
- TEKTON 7/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23311)
- TEKTON 11 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26411)
- TEKTON 7/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23322)
- TEKTON 11/16 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51013)
- TEKTON 11/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23317)
- WILLIAMS Williams Box Wrench, 12 pt., 1/2 x 9/16" (7725B)
- Tekton Wrenches