Shop All Spring Clamps
Tekton
1 Inch Nylon Spring Clamp
Mfr # 3914
Zoro # G8869128
product price: $5.00
/ea
Sold in multiples of 3 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.2 in.
- Height 1.2 in.
- Length 4.4 in.
- Weight 0.14 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 3914
- Zoro # G8869128
- UPC # 020209039144
- Country of Origin China
- Category Spring Clamps
Dimensions
Width | 3.2 in. |
Height | 1.2 in. |
Length | 4.4 in. |
Details
Item | Nylon Spring Clamp 1" |
Weight | 0.14 lb. |
Description
Nylon Spring Clamp 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Adjustable Countersink, 5/8", 1/4" Shank (30061)
- KLEIN TOOLS Flip Socket Set, Impact, Metric, 4-in-1 (32932M)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC150-12-06.350A1-WJ30TA (DC150-12-06.350A1-WJ30TA)
- FISKARS Softgrip Stainless Steel Micro-Tip Snips (399240-1011)
- TEKTON 3/4 Inch Nylon Spring Clamp (3913)
- WESTWARD Spring Clamp, Steel, 12-1/2 in Overall L (806EP6)
- IRWIN Spring Clamp, 3 In, Plastic Resin (58300)
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- WESTWARD Spring Clamp, Overall Length 6 in, Max Jaw Opening 2 in, Steel (5A318)
- PALMGREN Spring Clamp 3in w/Grip (64013)
- BESSEY Spring Clamp, Steel, 3x3-5/16 (XM7-NPT)
- Tekton Spring Clamps