Shop All C Clamps
Tekton
1 Inch Malleable Iron C-Clamp
Mfr # 4009
Zoro # G8868181
product price: $5.00
/ea
Sold in multiples of 3 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1"
- Throat Depth 7/8 in.
- Number of Pieces 1
- Locking Clamp Product Grouping Malleable Iron C-Clamp
- Overall Length 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 7/8 in. |
Overall Length | 18-1/2" |
Overall Clamp Length | 18-1/2" |
Size | 1" |
Width | 2 in. |
Height | 0.6 in. |
Length | 3 in. |
Details
Max. Opening | 1" |
Item | Malleable Iron C-Clamp 1" |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Malleable Iron C-Clamp |
Material | Iron |
Locking Mechanism | Threaded |
Features | Versatile Clamp Secures Parts for Assembly, Fastening, Gluing, and Welding; Cast Malleable Iron Frame with I-Beam Design; Acme-Threaded Screw Glides Smoothly Without Sticking Or Binding; Swivel Jaw Pad Floats In A Low-Resistance Ball-And-Socket Joint To Apply Pressure Evenly; Sliding Handle Bar Offers Multiple Hand Positions For Best Leverage |
Jaw Capacity | 1 in. |
Weight | 0.2 lb. |
Description
Malleable Iron C-Clamp 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Half Round Double Cut Bastard Cut - Carded (05090N)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Socket (SHD22138)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14 -7'9)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 42 in W x 20 in D x 27-1/2 in H (2-653990)
- TEKTON 2 Inch Malleable Iron C-Clamp (4011)
- TEKTON 4 Inch Malleable Iron C-Clamp (4017)
- TEKTON 5 Inch Malleable Iron C-Clamp (4022)
- TEKTON 6 Inch Malleable Iron C-Clamp (4027)
- TEKTON Malleable Iron C-Clamp Set (3-Piece) (91809)
- POWERBUILT 6" C-Clamp, Malleable Iron (648641)
- WILTON C-Clamp, 2", Iron, Light Duty, 450 lb. (252)
- Tekton Clamps