Shop All Open End Wrenches
Tekton
1 Inch Angle Head Open End Wrench
Mfr # WAE83025
Zoro # G1176045
product price: $27.00
/ea
$27.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Head Angle 30/60 Degrees
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83025
- Zoro # G1176045
- UPC # 020209021897
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1 in |
Overall Length | 10 in. |
Width | 3.3 in. |
Height | 0.4 in. |
Handle Width | 0.68 in. |
Length | 10 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,1" Angle Head |
Insulated | No |
Head Angle | 30/60 Degrees |
Includes | 1 Inch Angle Head Open End Wrench |
SAE or Metric | SAE |
Material | Steel |
Head 2 Angle | 60° |
Weight | 0.7 lb. |
Handle Thickness | 0.25 in. |
Head 1 Angle | 30° |
Description
Open End Angle Wrench,1 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2"-12 Carbon Steel Hex Die (DWTSH2-12)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- DEWALT Cordless Circular Metal Saw, Bare Tool (DCS373B)
- CRESCENT NICHOLSON 4" 4 Cut Flat Pillar File (39881N)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- TEKTON 1-1/8 Inch Angle Head Open End Wrench (WAE83029)
- TEKTON 3/8 Inch Angle Head Open End Wrench (WAE83010)
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- PROTO Open End Wrench, 1/2 x 1/2 in., 15/75 Deg (J3332)
- Tekton Open End Wrenches