Shop All Open End Wrenches
Tekton
1-7/8 Inch Angle Head Open End Wrench
Mfr # WAE83048
Zoro # G4060759
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 1-7/8 in; 1-7/8 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83048
- Zoro # G4060759
- UPC # 020209055762
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Nominal Size | 1-7/8 in; 1-7/8 in |
Details
Item | Angle Head Open End Wrench,1-7/8" |
SAE or Metric | SAE |
Description
Angle Head Open End Wrench,1-7/8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS PICK 36"" 5 LB (751210-1001)
- HAKKO/CHP Multi-Function Wire Stripper (CSP-30-7)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BE)
- DRILL AMERICA 55/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD55/64)
- TEKTON 11/32 Inch Angle Head Open End Wrench (WAE83009)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- TEKTON 1-9/16 Inch Angle Head Open End Wrench (WAE83040)
- TEKTON 1-1/8 Inch Angle Head Open End Wrench (WAE83029)
- TEKTON 1/2 Inch Angle Head Open End Wrench (WAE83013)
- TEKTON 33 mm Angle Head Open End Wrench (WAE84033)
- MOODY TOOL Open End Wrench, 2-1/2mm, 30 Deg, 3 in. L (76-1831)
- Tekton Wrenches