Shop All Combination Wrenches
Tekton
1-5/8 Inch Combination Wrench
Mfr # WCB23041
Zoro # G8868157
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Head Size 1-5/8
- Finish Chrome
- Includes 1-5/8 Inch Combination Wrench
- Overall Length 21.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB23041
- Zoro # G8868157
- UPC # 020209013199
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 1-5/8 |
Overall Length | 21.7 in. |
Width | 3.3 in. |
Height | 1.2 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 1-5/8 Inch Combination Wrench |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 4.08 lb. |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Combination Wrench 1-5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Tap Set (T/A54893)
- URREA 5/16” hex drive slotted screwdriver bits 5/16"X1-1/2" (22112)
- DRILL AMERICA 15/16" HSS Straight Flute Hand Reamer (DWRRHD15/16)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 0)
- TEKTON 11/16 Inch Combination Wrench (18261)
- TEKTON 6 mm Combination Wrench (18275)
- TEKTON 37 mm Combination Wrench (WCB24037)
- TEKTON 1-1/8 Inch Combination Wrench (18268)
- TEKTON 17 mm Stubby Combination Wrench (18073)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- Tekton Wrenches