Shop All Combination Wrenches
Tekton
1-5/16 Inch Combination Wrench
Mfr # WCB23033
Zoro # G8867953
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Overall Length 18.6 in.
- Head Size 1-5/16
- Finish Chrome
- Includes 1-5/16 Inch Combination Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB23033
- Zoro # G8867953
- UPC # 020209013144
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 18.6 in. |
Head Size | 1-5/16 |
Height | 1 in. |
Width | 2.8 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 1-5/16 Inch Combination Wrench |
Number of Points | 12 |
Weight | 2.35 lb. |
Point Style | 12-Point |
Measurement Type | SAE |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 1-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pilot Bearing Puller (J4059)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (4NZN7)
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- TEKTON 1/4 Inch Stubby Combination Wrench (18041)
- TEKTON 50 mm Combination Wrench (WCB24050)
- TEKTON 18 mm Combination Wrench (18288)
- TEKTON 7/8 Inch Combination Wrench (18264)
- TEKTON 20 mm Combination Wrench (18291)
- TEKTON 18 mm Stubby Combination Wrench (18074)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88272)
- Tekton Wrenches